0 items

Kohler Evoke® 1-Hole Bar Sink Faucet with Single Lever Handle

K6332

Color Finish

Starting at $597.55
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Flow rate: 1.8 gpm at 60 psi
  • High spout and 360° spout rotation offer superior clearance for filling pots and cleaning
  • High-temperature limit setting for added safety
  • MasterClean™ sprayface offers an easy to clean surface that withstands mineral buildup
  • Promotion™ technology's light, quiet nylon hose and ball joint make the pull-out sprayhead easier and more comfortable to use
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • Three-function pull-out sprayhead with spray, aerated flow and pause

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Evoke®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm @ 60 psi
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
8-7/16 in
Spout Reach
8 in
Spout Swivel
360°
Spout Type
High Arc
Spray Type
Pause, Spray, Stream
Trim Only
No
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday