0 items

Kohler Kathryn® 1-Hole Bathroom Rectangular Lavatory Basin

K2323-1

Color Finish

Starting at $468.11
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Combines with the Kohler® K-2324 pedestal to create the Kohler® K-2322-1 Kathryn® pedestal sink
  • Coordinates with other products in the Kathryn® collection
  • Material: Fireclay
  • Overflow drain
  • Rectangular basin
  • Single faucet hole
  • Versatile pedestal lavatory suite offering accommodates rooms both large and small all with traditional styling that integrates with the Memoirs® suite

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
17 in x 11-1/2 in x 4-1/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Kathryn®
Color Finish
White
Color Finish Category
Whites
Depth
8-7/8 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Pedestal
Material
Fireclay, Vitreous China
Number Of Bowls
1
Overall Sink Size
27 in x 22 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
Yes

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday