0 items

Kohler Mayfield™ 1-Hole Cast Iron Kitchen Sink

K5964-1

Color Finish

Starting at $233.87
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Depth: 7-3/4"
  • Material: Cast iron
  • Minimum base cabinet width 27"
  • Single bowl
  • Single faucet hole

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
22 in x 15 in x 7-3/4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2
Collection
Mayfield™
Color Finish
White
Color Finish Category
Whites
Depth
8-3/4 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Self-rimming/Drop-in
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
25 in x 22 in
Sink Size Range
20 in - 25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday