0 items

Kohler Bancroft® 1-Hole Deckmount Lavatory Faucet with Double Lever Handle

K10579-4

Color Finish

Starting at $251.38
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Metal pop-up drain with lift rod and tailpiece
  • Porcelain Lever handles (Product shown with cross handles)
  • Single hole installation
  • Spout height: 5 7/8"
  • Spout reach: 4 7/8"
  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Cartridge Type
Ceramic Disc
Collection
Bancroft®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Flexible
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
4-1/8 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
4-7/8 in
Material
Brass, Metal
Maximum Pressure
60 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Spout Height
2-7/16 in
Spout Reach
4-7/8 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
Yes
Width
6-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday