0 items

Kohler Antique™ 1-Hole Deckmount Lavatory Faucet with Single Lever Handle

K139

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brings nostalgic charm to your bath or powder room
  • High temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • Includes lever handle, spout, valve, pop-up drain with 1 1/4" tailpiece
  • KOHLER® ceramic disc valves prevent debris and hard water buildup, and exceed industry longevity standards by over two times, ensuring durable performance for life
  • KOHLER® finishes resist corrosion and tarnishing, exceeding industry durability standards over two times
  • Old world style meets modern functionality
  • Single-control lavatory faucet for 4" centers
  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Antique™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
OD
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Spout Height
2-1/4 in
Spout Reach
5-3/8 in
Spout Type
Column
Trim Only
No
WaterSense Labeled
Yes
Width
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday