0 items

Kohler Kathryn® 1-Hole Drop-In Bathroom Sink

K2325-1

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Classical elegance for bath or powder rooms
  • Coordinates with other products in the Kathryn® collection
  • Material: Vitreous china
  • Overflow drain
  • Rectangular basin
  • Single faucet hole
  • Wall-mount faucet with a minimum spout length of 8" is recommended

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
17 in x 10-1/2 in x 4-1/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Kathryn®
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
7-7/8 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Drop-in
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
24 in x 19 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday