0 items

Archer® 1-Hole Drop-In Bathroom Sink

K2356-1

Color Finish

Starting at $136.7
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Classic rectangular basin
  • Coordinates with other products in the Archer® collection
  • Overflow drain
  • Single faucet hole

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
16-7/8 in x 12-9/16 in x 4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Archer®
Color Finish
White
Color Finish Category
Whites
Depth
7-7/8 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Drop-in
Material
Fireclay, Vitreous China
Number Of Bowls
1
Overall Sink Size
22-5/8 in x 19-7/16 in
Shape
Rectangular

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday