Kohler Cimarron® 1-Hole Drop-In Lavatory Sink
K2351-1
SPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI A117.1
- ASME Specifications
- ASME A112.19.2
- Bowl Size Single Or Left
- 20-3/8 in x 11-1/2 in x 3-5/8 in
- CARB OTC LEED Compliant
- No
- CSA Certified
- CSA B45.1, CSA B651
- Collection
- Cimarron®
- Color Finish
- White
- Color Finish Category
- Whites
- Depth
- 7-7/8 in
- Drain Location
- Center
- Drain Opening
- 1-3/4 in
- Faucet Installation
- 1 Hole
- GSA Approved
- No
- IAPMO Listed
- No
- Installation Type
- Drop-In
- Material
- Fireclay, Vitreous China
- Number Of Bowls
- 1
- Overall Sink Size
- 23 in x 18-3/16 in
- Shape
- Oval
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday