0 items

Kohler Tides® 1-Hole Drop-In Lavatory Sink

K2839-1

Color Finish

Starting at $169.07
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bowl Size: 20" x 17" x 9 5/16"
  • Overflow drain
  • Tides™

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
18 1/16 in x 10 3/16 in x 7 1/2 in
CSA Certified
CSA B45.2, CSA B651
Collection
Tides®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-5/8 in
Faucet Installation
1 Hole
Installation Type
Top Mount
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
20 in X 17 in
Shape
Oval

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday