0 items

Kohler Dolce Vita™ 1-Hole Square Drop-In Lavatory Sink

K2815

Color Finish

Starting at $300.98
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • KOHLER® Cast Iron
  • Left bowl size: 17 1/8" x 18 5/16" x 9"
  • Right bowl size: 11 1/16" x 17 5/16" x 9"

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
13 in x 4 3/4 in
CSA Certified
CSA B45.2
Collection
Dolce Vita™
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
Installation Type
Drop-In
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
17 1/2 in x 17 1/2 in x 6 3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday