0 items

Kohler Purist® 1-Hole Surface Mount Lavatory Faucet with Single Lever Handle

K14404-4A

Color Finish

Starting at $581.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Also available with smile handle design option (Kohler® K-14404-4)
  • Complements the Purist® collection
  • Flexible supply lines for simplified installation
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • Kohler® ceramic disc valves exceed industry longevity standards by two times for a lifetime of durable performance
  • Low-flow aerator option available (please see latest price book)
  • Single-control operation allows faucet to be turned on and off at any temperature setting
  • Single-hole mounting
  • Solid brass construction for durability and reliability
  • Spout reach: 6-1/4"

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Purist®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Flexible
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Spout Height
6-1/2 in
Spout Reach
6-1/4 in
Trim Only
No
WaterSense Labeled
Yes
Width
2-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday