0 items

Kohler Pennington® 1-Hole Vitreous China Lavatory Sink

K2196-1

Color Finish

Starting at $84.17
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Faucet not included
  • Oval basin
  • Overflow drain
  • Single faucet hole

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
16 in x 11 in x 4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Pennington®
Color Finish
White
Color Finish Category
Whites
Depth
8-1/2 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Drop-in
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
20-1/4 in x 17-1/2 in
Shape
Oval

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday