0 items

Kohler Kingston™ 1-Hole Wall Mount Lavatory

K2007

Color Finish

Starting at $84.63
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Drilled for concealed arm carrier
  • Faucet not included
  • Includes wall hanger
  • Made from premium materials that withstand high-volume usage
  • Material: Vitreous china
  • Wall-mount installation

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
10 in x 15 in x 3-1/4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Kingston™
Color Finish
White
Color Finish Category
Whites
Depth
12-1/4 in
Drain Location
Rear Center
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
21-1/4 in x 18-1/4 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday