Kohler 1 in. Male Aerator

K76963

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Description: Aerator 2.2 gpm

SPECIFICATIONS

CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Fitting Size 1
1 in
Fitting Sizes
1 in
Flow Rate
2.2 gpm
IAPMO Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday