Kohler

1 in. Screw

Part #K1015663  |  Manufacturer Part #1015663

Length:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Length: 1 in

WaterSense Labeled: No