1-3/4 in. Screw for Devonshire® KT3764
1-3/4 in. Screw for Devonshire® KT3764
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Devonshire® KT3764
- Faucet Part Type:
- Screw
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 1-3/4 in
- NSF Certified:
- No
- Screw Head:
- Flat Head
- Size:
- #8-32
- WaterSense Labeled:
- No