1 in. Stop Valve in Polished Chrome
1 in. Stop Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Product Type:
- Stop Valve
- Valve Size:
- 1 in