0 items

Kohler Margaux® 1-Light Vanity Fixture

K16268

Color Finish

Starting at $185.53
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • CUL and UL approved up to 60W
  • Coordinates with other products in the Margaux® collection
  • Frosted-glass shades
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability
  • Requires T-10 bulb (sold separately)

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
CSA C22.2
Collection
Margaux®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-11/16 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted
Height
11-13/16 in
Installation Type
Wall Mount
Length
4-7/8 in
Light Bulb Shape Code
T10
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Material
Metal
Number Of Lights
1
Sconce Type
Reversible
UL Listed
Yes
Volts
120V
Watts
60
Width
5-11/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday