KOHLER

1-Piece Toilet Cover in White

Part #K1220279-0  |  Manufacturer Part #1220279-0

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

IAPMO Listed: No

Product Type: Cover

WaterSense Labeled: No