Kohler

#10 Countersunk Screw

Part #K1050806  |  Manufacturer Part #1050806

Faucet Part Type:

Screw
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Faucet Part Type: Screw

GSA Approved: No

Head Style: Countersunk

IAPMO Listed: No

NSF Certified: No

Size: #10

Thread Length: 1.75

Thread Size: 24 mm

Trim Only: No

UL Listed: No

WaterSense Labeled: No