0 items

Kohler Devonshire® 100W 1-Light Wall Sconce

K10570

Color Finish

Starting at $88.95
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • CUL and UL approved up to 100W
  • Coordinates with other products in the Devonshire® collection
  • Frosted-glass shades
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability
  • Sconces can be positioned up or down and depending on room setting

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
CSA C22.2
Collection
Devonshire®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted
Height
9-1/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Metal
Number Of Lights
1
Sconce Type
Reversible
Type
Reversible
UL Listed
Yes
Watts
100
Width
4-15/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday