12 in. Ceiling Mount Shower Arm and Flange with 1/2 in. Connection in Vibrant Moderne Brushed Gold

You last purchased this on
 
KOHLER

12 in. Ceiling Mount Shower Arm and Flange with 1/2 in. Connection in Vibrant Moderne Brushed Gold

  • Fast #
  • Part #K7392-BGD
  • Item #4053190
  • Manufacturer Part #7392-BGD
4.9 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

12 in. Ceiling Mount Shower Arm and Flange with 1/2 in. Connection in Vibrant Moderne Brushed Gold

This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Moderne Brushed Gold Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with overhead rainheads
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
Overhead Rainheads
CSA Certified:
CSA B125.1
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant® Moderne Brushed Gold
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
11-15/16 in
IAPMO Listed -:
No
Installation Type:
Ceiling Mount
Length:
12 in
Material:
Brass
NSF Certified:
No
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
2-1/4 in