Kohler 11-15/16 in. Ceiling Mount Showerarm and Flange

K7392

Color Finish

Starting at $98.42
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with overhead rainheads

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Brand Model Compatibility
Overhead Rainheads
CSA Certified
CSA B125.1
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
No
Installation Type
Ceiling Mount
Length
12 in
NSF Certified
No
WaterSense Labeled
No
Width
2-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday