0 items

Kohler Escale® 12-1/2 in. Bath Drain

K7219

Color Finish

Starting at $433.88
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bent pipe to accommodate Escale® bath slope
  • Cable-activated drain uses no internal linkages and reducing the chance of clogs in the overflow pipe
  • For use with Escale® baths and BubbleMassage™ air baths
  • Kohler® finishes resist corrosion and tarnishing

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
Brand Model Compatibility
Escale® Baths and BubbleMassage™ Air Baths
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Collection
Escale®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
12-1/2 in
GSA Approved
No
Height
17-1/2 in
IAPMO Listed
No
Length
12-1/2 in
Material
Brass
NSF Certified
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday