0 items

Kohler Loure® 12 gpm 3-Hole Tub Faucet

K15285-4

Color Finish

Starting at $1082.59
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Coordinates with Loure® faucets and accessories
  • Flow rate: 12 gpm
  • Non-diverter spout
  • Two lever handles offer separate control of hot and cold water

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Loure®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
7/8 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Tub Faucet
Flow Rate
12 gpm
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
9-3/8 in
Spout Reach
6-1/2 in
Spout Type
Non-Diverter
Trim Only
No
WaterSense Labeled
No
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday