1.2 gpm Small Aerator Kit in Matte Black
1.2 gpm Small Aerator Kit in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Aerator Kit
- Flow Rate:
- 1.2 gpm
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pressure Compensating:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No