1/2 in. NPSM Brass Nut, Washer and Gasket for K-13702, K-13703, K-13708, K-13720 and K-13724
1/2 in. NPSM Brass Nut, Washer and Gasket for K-13702, K-13703, K-13708, K-13720 and K-13724
Frequently Purchased Together
Product Details
- Kohler genuine part
- Replacement 1/2-14 NPSM hex nut
- Description: Coupling nut
- Made with premium materials for enhanced durability
- Engineered to promote product longevity
Specifications
- Application:
- Residential
- Diameter - Inside 1:
- 1/2 in
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Faucet Part Type:
- Nuts, Washers, Gaskets
- Fits Brand:
- KOHLER
- Fits Model:
- K-13702, K-13703, K-13708, K-13720, K-13724
- Material:
- Brass
- Size:
- 1/2 in-14