1/2 in Four Arm Handle Angle Supply Stop Valve in Vibrant Brushed Bronze

You last purchased this on
 
KOHLER

1/2 in Four Arm Handle Angle Supply Stop Valve in Vibrant Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

1/2 in Four Arm Handle Angle Supply Stop Valve in Vibrant Brushed Bronze

  • Fast #
  • Part #K7638-BV
  • Item #1686657
  • Manufacturer Part #7638-BV
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Annealed vertical tube
  • Four-arm handle
  • Angle supply with stop
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant® Brushed Bronze
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
Handle Type:
Four Arm
Height:
12 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-5/8 in
Material:
Brass
Maximum Temperature:
120
NSF Certified:
No
Pressure - Maximum:
150 psi
UL Listed:
No
Valve Size:
1/2 in
Valve Type:
Angle Supply Stop Valve