12 in. Grab Bar in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Transitional 12 in. Grab Bar in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Transitional 12 in. Grab Bar in Vibrant Brushed Nickel

  • Fast #
  • Part #K11390-BN
  • Item #3346890
  • Manufacturer Part #11390-BN
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kohler® finishes resist corrosion and tarnishing
  • Template included for easy installation
  • Premium metal construction for durability
  • Available with traditional or transitional styling
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
CARB OTC LEED Compliant:
No
Collection:
Transitional
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Diameter:
1-1/4 in
Height:
2-13/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
12 in
Material:
Metal
Mount Type:
Wall
Width:
2-3/4 in