0 items

Kohler Traditional® 12 in. Grab Bar

K10540

Color Finish

Starting at $61.94
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available with traditional or transitional styling
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability
  • The oil-rubbed bronze finish on this product does not include copper highlights as shown

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B651
Collection
Traditional®
Color Finish
Polished Stainless
Color Finish Category
Stainless Steel
Diameter
1-1/4 in
Height
2-13/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
12 in
Material
Metal
Width
2-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday