1/2 in. NPT Repair Kit for K-45212
1/2 in. NPT Repair Kit for K-45212
Frequently Purchased Together
Product Details
- Replacement shallow rough-in kit 1/2 in NPT for various Kohler® shower columns
- Engineered to promote product longevity
- Kohler genuine part
- Made with premium materials for enhanced durability
Documents
Specifications
- ADA Compliant:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- KOHLER
- Fits Model:
- K-45212
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No