KOHLER

1.28 gpf Manual Flush Valve

Part #K13517-CP  |  Item #4199210  |  Manufacturer Part #13517-CP

$ 163.20 EACH

Flush Type:

Manual
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  4
  • Pallet:  84
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • Engineered for optimal performance with Kohler® 1.28 gpf toilet
  • Reliable piston valve technology
  • Chloramine resistance on all rubber components exposed to waterway
  • Material: Cast brass
  • Includes vacuum breaker and control stop
  • This product can help a building earn water efficiency points in the LEED Green Building Rating System™, see specification sheet for water use data
  • ADA compliant
  • Locking stop cap and non-hold open design provide protection against vandalism

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.1037, ASME A112.18.1]

ASSE Standards: ASSE 1037

BAA Compliant: No

CARB OTC LEED Compliant: Yes

CSA Certified: [CSA B125.3, CSA B64, CSA B651, CSA B125.37, CSA B125.1]

Color Finish: Polished Chrome

Color Finish Category: Chromes

Flow Rate: 1.28 gpf

Flow Rate Range: 1.1 - 1.5 gpf

Flush Type: Manual

Flush Valve Application: Commercial Toilet

GSA Approved: No

Height: 15 in

IAPMO Listed: No

Length: 5 in

Material: Brass

Maximum Pressure: 80 psi

Power Source: Manual

Product Type: Flush Valve

Spud Location: Top

Spud Size: 1-1/2 in

Type: K13517-CP

WaterSense Labeled: No

Width: 5 in