0 items

Kohler Waterscape® 13-13/16 in. Grab Bar

K9653

Color Finish

Starting at $378.96
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with Kohler® K-1418, Kohler® K-1375, Kohler® K-1457 and Kohler® K-856 whirlpools
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability and reliability
  • Set of two grab bars

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
K-1418, K-1375, K-1457 and K-856 Whirlpools
CARB OTC LEED Compliant
No
Collection
Waterscape®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1-1/4 in
Height
1-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
13-13/16 in
Material
Metal
Width
2-21/32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday