0 items

Kohler Steward® 14-3/4 in. Waterless Urinal

K4917

Color Finish

Starting at $546.03
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cartridge free integral trapway provides enhanced performance and less maintenance
  • Extended rim: 14-3/4"
  • Includes removable strainer, universal mounting bracket, outlet spud, hangers and sample bottles of Kohler® waterless urinal sealing liquid and cleaner
  • Material: Vitreous china
  • Optimized interior design virtually eliminates splashing
  • Saves up to 40,000 gallons of water per fixture per year and significantly reduces sewage and maintenance costs
  • This product can help a building earn water efficiency points in the LEED Green Building Rating System™, see specification sheet for water use data
  • Touch-free design is vandal resistant and offers added hygiene to users
  • Waterless urinal

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.19, ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Steward®
Color Finish
Biscuit
Color Finish Category
Neutrals
End Connection 1
NPT
GSA Approved
No
Height
23-3/4 in
IAPMO Listed
No
Inlet Outlet
2 in outlet
Material
Vitreous China
Spud Location
Rear
Toilet Urinal Installation
Wall Mount
Toilet Urinal Outlet
Rear
WaterSense Labeled
No
Width
11 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday