1/4 in. P-Trap in Vibrant French Gold

Part #K9018-AF  |  Item #1390227  |  Manufacturer Part #9018-AF

$ 161.70 EACH
(Pricing is for Vibrant® French Gold)

Color/Finish:
Vibrant® French Gold

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Brass P-trap
  • Cleanout plug and flange
  • Extension and tubing outlet
  • Recommended for above-the-floor bidet and lavatory sink installations

Specifications

Color Finish: Vibrant® French Gold

Color Finish Category: Gold Tones

End Connection 1: OD Tube

End Connection 2: OD Tube

End Connections: OD Tube

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Height: 4-3/8 in

IAPMO Listed: No

Length: 14-1/2 in

Trap Size: 1/4 in