KOHLER

1/4 in. Screw

Part #K21980  |  Manufacturer Part #21980

Diameter:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CARB OTC LEED Compliant: No

Diameter: 1/4 in

Faucet Part Type: Screw

IAPMO Listed: No

NSF Certified: No

Type: K21980