KOHLER

1.5 gpm Aerator

Part #K1053334  |  Item #2500139  |  Manufacturer Part #1053334

$ 2.86 EACH

Flow Rate:

1.5 gpm
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  1
  • Pallet:  2961
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

Specifications

ADA Compliant: No

Application: [Residential, Commercial]

CEC Compliant: For Sale in CA

Flow Rate: 1.5 gpm

Handle Type: Metering

Number of Handles: Single Handle

Pressure Compensating: No

WaterSense Labeled: No