1.5 gpm Aerator Kit in Brushed Black

You last purchased this on
 
KOHLER

1.5 gpm Aerator Kit in Brushed Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

1.5 gpm Aerator Kit in Brushed Black

  • Fast #
  • Part #K1103468-BKB
  • Item #3714224
  • Manufacturer Part #1103468-BKB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Kohler Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Color Finish Name:
Brushed Kohler Black
Flow Rate:
1.5 gpm
IAPMO Listed -:
No
NSF Certified:
No