1.5 gpm Brass Aerator Kit
1.5 gpm Brass Aerator Kit
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- K-10094-9, K-10087, and K-10085
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Metering
- Flow Rate:
- 1.5 gpm
- Material:
- Brass
- Pressure Compensating:
- No
- WaterSense Labeled:
- No