0 items

Kohler Forte® 15 in. Glass Shelf

K11283

Color Finish

Starting at $79.84
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with Forte® faucets and accessories
  • Includes tempered glass shelf
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Forte®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-3/4 in
Height
3-11/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
22 in
Material
Metal
Width
5-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday