0 items

Kohler Gimlet™ 15 x 15 x 6-3/8 in. Single-Bowl Bar Sink

K6015-3

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Clean, slick style, perfect for entertaining
  • Crafted of high-gloss acrylic and backed with a solid layer of resin for durability and resistance to chipping
  • One of the most affordable KOHLER(R) bar sink offering
  • Self-rimming installation
  • Single-basin design
  • Three-hole faucet drilling; 8" center faucet drilling

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Bowl Size Single Or Left
12 in x 10 in x 5-1/2 in
CSA Certified
CSA B45.5
Center Size
4 in
Collection
Gimlet™
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
3 or 4 Hole
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Acrylic
Number Of Bowls
1
Overall Sink Size
15 in x 15 in x 6-3/8 in
Shape
Rectangular

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday