0 items

Kohler Mendota® 16-1/4 x 60 x 32 in. 45 gal Alcove Bathtub with Left Hand Drain

K505

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed for one-person bathing
  • Integral apron for quick installation
  • Material: Cast iron
  • Safeguard® slip-resistant finish for added safety

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5, CSA B651
Capacity
45 gal
Collection
Mendota®
Color Finish
Almond
Color Finish Category
Neutrals
Drain Location
Left
GSA Approved
No
Height
16-1/4 in
IAPMO Listed
No
Installation Type
3 Wall Alcove
Length
60 in
Material
Cast Iron
UL Listed
No
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday