1.6 gpf Manual Flush Valve

You last purchased this on
 
KOHLER

1.6 gpf Manual Flush Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

1.6 gpf Manual Flush Valve

  • Fast #
  • Part #K13516-CP
  • Item #4199218
  • Manufacturer Part #13516-CP
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Reliable piston valve technology
  • Chloramine resistance on all rubber components exposed to waterway
  • Engineered for optimal performance with Kohler® 1.6 gpf toilet
  • ADA compliant
  • Locking stop cap and non-hold open design provide protection against vandalism
  • Includes vacuum breaker and control stop
  • Material: Cast brass
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.3, CSA B64, CSA B651
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.5 gpf
Flush Type:
Manual
Flush Valve Application:
Commercial Toilet
GSA Approved:
No
Height:
15 in
IAPMO Listed -:
No
Length:
5 in
Material:
Chloramine, Rubber, Cast Iron
Material Type:
NH 24
Power Source:
Manual
Spud Location:
Top
Spud Size:
1-1/2 in
Type:
K13516-CP
WaterSense Labeled:
No
Width:
5 in