0 items

Kohler Purist® 16 gpm 3-Hole Bath Faucet Trim for High Flow Valve

KT14428-3

Color Finish

Starting at $614.27
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Completes Purist® design with Kohler® fixtures and accessories
  • Cross handle
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Material: Solid brass
  • Required accessories: Rough-in valve Kohler® K-300-K or Kohler® K-301-K
  • Spout: 7-1/2"
  • Two handle bath faucet trim

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Purist®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
ID
Faucet Connection Size
3/4 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
16 gpm
Handle Type
Cross
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
7-3/4 in
Spout Reach
7-1/2 in
Spout Type
Non-Diverter
Trim Only
No
WaterSense Labeled
No
Width
11-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday