0 items

Kohler Coralais® 16 gpm Roman Tub Faucet with Double Lever Handle

KT15294-4

Color Finish

Starting at $191.86
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Lever handle
  • Material: Solid brass exposed pop-up drain without overflow
  • Premium material construction for durability and reliability
  • Required accessories: Rough-in valve Kohler® K-300-K-NA, Kohler® K-300-KR-NA or Kohler® K-301-K-NA
  • Two handle bath faucet trim

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Coralais®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Slip
Faucet Connection Size
5/8 in
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
16 gpm
Handle Type
Lever
IAPMO Listed
No
Material
Acrylic, Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
3-1/2 in
Spout Reach
5-1/2 in
Spout Type
Diverter
Trim Only
No
WaterSense Labeled
No
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday