0 items

Kohler Sonata® 16 in. Grab Bar and Shelf Kit

K9459

Color Finish

Starting at $186.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes grip rail and tempered-glass shelf
  • Required on all one-piece Sonata® modules, except the K1569

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Sonata®
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Installation Type
Wall Mount
Length
16 in
Material
Glass, Metal
Width
3-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday