16 in. X 20 in. Medicine Cabinet
16 in. X 20 in. Medicine Cabinet
Frequently Purchased Together
Product Details
- Anodized aluminum construction provides a durable rust-free and chip-free finish
- Two adjustable tempered-glass shelves
- Recessed installation only
- Opening capability 108° for easy cabinet access
- Can be installed with left or right-hand swing
- Mirrored interior
- Full-overlay mirrored door with beveled edges
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Depth:
- 5 in
- Glass Type:
- Tempered
- Height:
- 19-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Recessed Mount
- Material:
- Aluminum
- Mirror Included:
- Yes
- Width:
- 15-1/2 in