0 items

Kohler Revival® 16 x 24-3/8 in. Floor Mount Horizontal Bidet (Less Faucet Handles)

K4830

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 24-3/8 In. L x 16 In. W x 15 In. H
  • Available with either widespread or 4 In. centerset drillings
  • Classically romantic 1930s design with an elliptical form and rolled edges that integrate with the Revival Suite
  • Horizontal spray flows over the rim for localized cleansing of the body and aids in relief of certain health conditions
  • Kohler plumbing products mean beautiful form as much as reliable function

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Bidet Type
Horizontal
Brand Model Compatibility
K-16137 Revival® Faucets
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Center Size
5-1/2 in
Collection
Revival®
Color Finish
White
Color Finish Category
Whites
Faucet Connection Size
1-7/16 in
Faucet Installation
4 Hole
Height
15 in
IAPMO Listed
No
Installation Type
Floor Mount
Length
24-3/8 in
Material
Vitreous China
WaterSense Labeled
No
Width
16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday