0 items

Kohler Elevance® 17 in. Curved Grab Bar

K1010

Color Finish

Starting at $73.85
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 17"
  • Elevance®
  • For use with Elevance® rising wall baths
  • KOHLER finishes resist corrosion and tarnish
  • Premium brass construction for durability and reliability

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Elevance®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
1-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
17 in
Material
Brass
Width
15/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday