17 x 18-3/4 in. No Hole Cast Iron Single Bowl Dual Mount Kitchen Sink in White

You last purchased this on
 
KOHLER

Iron/Tones® 17 x 18-3/4 in. No Hole Cast Iron Single Bowl Dual Mount Kitchen Sink in White

  • Fast #
  • Part #K6584-0
  • Item #410610
  • Manufacturer Part #6584-0
3.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Iron/Tones® 17 x 18-3/4 in. No Hole Cast Iron Single Bowl Dual Mount Kitchen Sink in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Single bowl
  • Depth: 7-1/2"
  • Minimum base cabinet width 18"
  • No faucet holes
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Iron/Tones®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
3-7/8 in
IAPMO Listed -:
No
Installation Type:
Undermount
Length:
17 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
14 in x 16 in x 7-1/2 in
Sink Depth:
7-1/2 in
Sink Installation Type:
Drop-in, Undermount, Dual Mount
Sink Material:
Cast Iron
Sink Size Range:
Less than 20 in
Width:
18-3/4 in